Shop All Enclosure Fans
Raco
Ceil Fan Oct Box 2-1/8D
Mfr # 299
Zoro # G1944841
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Size 4 in
- Material Steel
- Color Gray
- Depth 2.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 299
- Zoro # G1944841
- UPC # 50169002995
- Country of Origin United States
- Category Enclosure Fans
Dimensions
Size | 4 in |
Depth | 2.125 in |
Height | 4.25 in |
Actual Depth | 2.56 in |
Details
Standards | UL Listed |
Material | Steel |
Color | Gray |
Features | Features,"Ceiling Fan Rated, Raised Ground" |
Knockouts | 1/2 in |
Drawn or Welded | Drawn |
Type | Box |
Number of Gangs | 1 |
Box Type | Fan Fixture Box |
Product Type | Steel Boxes and Covers |
Fixture Type | Ceiling; Light |
Cubic Capacity | 22.4 cu in |
Description
Ceiling Support Boxes are specifically designed for ceiling fan and ceiling or wall light fixture support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Premium microSDHC Memory Card with 32GB (44083)
- LORELL Keyboard Tray, 26"x15-3/8"x3/4", Weathered Charcoal (LLR69567)
- ILC Replacement for Garmin 361-00107-00 Battery (361-00107-00 BATTERY GARMIN)
- ROCSTOR 75 Ft 4K Hdmi 2.0 Cable - 4K 60Hz - Male (Y10C231-B1)
- GLOBAL INDUSTRIAL Replacement Pedestal Post for Outdoor Fans 292448 & 292449 (292809)
- SILENX SilenX EFX-14-12 140 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-14-12)
- FLEX-A-LITE 295 Dual 13.5 In. Elcttric Fan With Con (F21-295)
- SEALED UNIT PARTS CO Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1 (BPV31)
- SILENX SilenX EFX-12-12 120 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-12-12)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F152-PL14WT-A)
- SILVERSTONE 92 mm CPU Cooler (NT09-115X)
- Raco Enclosure Fans