Shop All Conduit Fittings
Raco
Cast Uninsulated Compression, Metallic
Mfr # 2844
Zoro # G6088442
product price: $20.99
/ea
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2844
- Zoro # G6088442
- UPC # 050169028445
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 13/16 in |
Conduit Trade Size | 3 1/2 in |
Length | 2.922 in |
Width | 4-1/4 in |
Height (In.) | 4-1/4 in |
Thread Size | 3 1/2"-8 |
Trade Size | 3 1/2 in |
Overall Height | 4 1/4 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Width | 4 1/4 in |
Height | 4.25 in |
Dimensions | 2.922 in x 4.25 in x 4.25 in |
Description
Compression Conduit Connector, Zinc, Trade Size 3 1/2 in, Overall Length 2 13/16 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Thread Size 3 1/2 In.-8, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 4 1/4 in, Overall Width 4 1/4 in, Weight 1.62 lb, Color Gray, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20563301)
- QUICKCABLE Heat Shrink Tubing, 3/4", Red, 6", PK5 (5614-005R)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A36H2408SSLP)
- TAYMAC Closure Plug, 1/2" NPT, Gray, 4 pcs. (CP450S)
- RACO 34228 05 in Liquid Tight 90 Degree Conduit Connector (33053)
- RACO Handy Ell Connector Rgd 90 3/4 Zinc (2691)
- RACO Compression Connector, 2" Conduit (2918)
- RACO Bushing, 4", Insulated Mall Iron (1129)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- RACO EMT Set Screw Connector, Steel (2160)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- Raco Conduit Fittings