Shop All Conduit Fittings
Raco
Cast EMT Compression Coupling, Metallic
Mfr # 2874
Zoro # G6086053
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2874
- Zoro # G6086053
- UPC # 050169028742
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 13/16 in |
Conduit Trade Size | 3 1/2 in |
Length | 3.54 in |
Width | 4.280 in |
Height (In.) | 4.28 in |
Trade Size | 3 1/2 in |
Overall Height | 4 1/4 in |
Overall Width | 4 1/4 in |
Compatible Conduit Trade Size | 3 1/2 in |
Dimensions | 3.54 in x 4.28 in x 4.28 in |
Height | 4.28 in |
Description
Compression Conduit Coupling, Zinc, Trade Size 3 1/2 in, Overall Length 3 13/16 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 4 1/4 in, Overall Width 4 1/4 in, Weight 2.13 lb, Color Gray, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CHS)
- PANDUIT Tt, Heatshrnk, .5"x.25", .13"dia, Wh, 10000pc (H050X025H1T-B)
- IEC LIMIT SWITCH L150 L200 (E035-70006013)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- RACO Insulated Connector, 1-1/4 In., 45 Deg (3565)
- RACO CONN 90D LIQ TITE 1"" (3424-8)
- RACO Compression Coupling, 1-1/2" Conduit (1826)
- RACO Set Screw Connector, 1-1/2" Conduit, Steel (3006)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- ABB LIQUIDTIGHT 90 DEGREE ANGLE CONDUIT CONNECTOR STEEL 1-1/2IN CONDUIT FITTING, 2PK (5356)
- Raco Conduit Fittings