Shop All Conduit Fittings
Raco
Cast EMT Compression Coupling, Metallic
Mfr # 2872
Zoro # G6086017
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2872
- Zoro # G6086017
- UPC # 050169028728
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 9/16 in |
Conduit Trade Size | 3 in |
Length | 3.35 in |
Height (In.) | 3.81 in |
Trade Size | 3 in |
Width | 3.810 in |
Compatible Conduit Trade Size | 3 in |
Overall Height | 3 25/32 in |
Overall Width | 3 25/32 in |
Height | 3.81 in |
Dimensions | 3.35 in x 3.81 in x 3.81 in |
Description
Compression Conduit Coupling, Zinc, Trade Size 3 in, Overall Length 3 9/16 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 3 25/32 in, Overall Width 3 25/32 in, Weight 1.73 lb, Color Gray, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2A, 250V AC, Non-Indicating (BAF-2)
- SUPERIOR ELECTRIC 17A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE17OLS)
- AIMS POWER Power Inverter, Modified Sine Wave, 14,000 W Peak, 7,000 W Continuous, 1 Outlets (PWRIG700024024)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- RACO Sealing Locknut, 1-1/2", Steel (1206)
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- RACO Noninsulated Connector, 3" Conduit Size (3432)
- Raco Conduit Fittings