Shop All Conduit Fittings
Raco
Cast EMT Compression Coupling, Metallic
Mfr # 2870
Zoro # G6177735
original price:
$16.99
4% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2870
- Zoro # G6177735
- UPC # 050169028704
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 9/16 in |
Conduit Trade Size | 2 1/2 in |
Length | 3.28 in |
Width | 3.160 in |
Trade Size | 2 1/2 in |
Height (In.) | 3.16 in |
Overall Width | 3 5/32 in |
Overall Height | 3 5/32 in |
Compatible Conduit Trade Size | 2 1/2 in |
Dimensions | 3.28 in x 3.16 in x 3.16 in |
Height | 3.16 in |
Description
Compression Conduit Coupling, Zinc, Trade Size 2 1/2 in, Overall Length 3 9/16 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 3 5/32 in, Overall Width 3 5/32 in, Weight 1.32 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5325-W)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 50' Length - Black (WL916)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- POMONA ELECTRONICS Banana Plug Test Adapter (4691-0)
- RACO CONNECTOR FLEX AC/MC 90 3/4" ZINC (2693)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- RACO Noninsulated Connector, 1 In., 45 Deg (3444)
- RACO Set Screw Connector, 2-17/64" L, Steel (2005)
- RACO Set Screw Coupling, 1-1/2" Conduit (3026)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- Raco Conduit Fittings