Shop All Electrical Box Covers
Raco
Carpet Flange, 1 Gang, Rectangular, 6295, Rectangle
Mfr # 6295
Zoro # G3755147
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6295
- Shape Rectangular
- Cover Type Rectangle
- Length 4.36 in
- Width 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 6295
- Zoro # G3755147
- UPC # 050169062951
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.36 in |
Width | 5.51 in |
Height | 0.31 in |
Each - Width | 5.510 in |
Size | 4.36 in x 5.51 in x 0.31 in |
Dimensions | 4.36 in x 5.51 in x 0.31 in |
Details
Item | Carpet Flange |
Material | 6295 |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Rectangle |
Color | Clear |
Application | Carpet |
Cover Shape | Rectangle |
Certified Listed | UL Listed |
Number of Gang(s) | 1-Gang |
Standard | UL Listed |
Accessory Type | Cover |
Type | Flanges |
Product Type | Floor Boxes |
Features | Rectangular carpet flanges are available in brass or clear polycarbonate; Fits RACO® brass rectangular covers; Clear polycarbonate construction; UPC barcoded |
Description
Carpet Flange,Rect,Single Gang,Polycarb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- ICC PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (ICMPP0486B)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- TEMPCO Thermocouple, Type J (MTA01202)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (800C)
- RACO Electrical Box Cover, 1 Gang, Rectangular, 6289, Single Receptical (6289)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- RACO Electrical Box Cover, Octagon, 2 Gang, Octagon, Galvanized Steel, Duplex Receptacle (731)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (801C)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- Raco Electrical Box Covers