Shop All Electrical Box Hardware
Raco
Cable Protection Plate, 2710, Partition
Mfr # 2710
Zoro # G3754182
product price: $0.14
/ea
Sold in multiples of 200 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Partition;Cable Protector Plate
- Material 2710
- Length 0.531 in
- Width 1-1/2 in
- Box Type Partition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2710
- Zoro # G3754182
- UPC # 50169027103
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 0.531 in |
Width | 1-1/2 in |
Height | 2.563" |
Each - Width | 1.500 in |
Size | 0.531 in x 1.5 in x 2.563 in |
Dimensions | 0.531 in x 1.5 in x 2.563 in |
Details
Item | Cable Protection Plate |
Type | Partition;Cable Protector Plate |
Material | 2710 |
Box Type | Partition |
Sub-Category | Panel and Panel Accessories |
Standards | cULus Listed |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Product Type | Steel Box Support Products & Accessories |
Conduit Type | Cable Protector Plates |
Features | Pre-galvanized steel construction for added corrosion protection; No additional hardware required, just position and hammer down spurs; Made of pre-galvanized .0625 in. thick steel; 1/2 in. integral spikes used to mount to wood stud |
Description
Cable Protector Plate,2-9/16 In. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Grn Paintd Steel (FS-200SS GR 18.00)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1002-50)
- RACO Low Volt Partition For Gang Box, Box Accessory, Steel, Partition (974)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (775)
- RACO Switch Box Ring, Box Accessory, Switch Box (976)
- RACO Metallic Sheath Cable Connector, Connector Accessory, Zinc (2191)
- RACO Mud Ring, 2 Gang, 855, Square Box (855)
- RACO Extension Ring, Ring Accessory, 1 Gang, Steel, Box (665)
- BELL OUTDOOR Extension Box, NOVAL Accessory, 1 Gang, Aluminum, Extension/Adapter (5406-0)
- Raco Electrical Box Hardware