Shop All Conduit Fittings
Raco
Cable Connector, Redi-Loc II, 1/2 In
Mfr # 2720AJ
Zoro # G4634813
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1/2"
- Color Gray, Red
- Overall Length 1 1/16 in
- Insulated No
- Cable Clamping Method Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2720AJ
- Zoro # G4634813
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 1/16 in |
Trade Size - Metallic Building Cable Connector | 1/2 in |
Knockout Size | 1/2" |
Trade Size | 1/2 in |
Overall Width | 27/32 in |
Overall Height | 27/32 in |
Compatible Knockout Trade Size | 1/2 in |
Description
Straight Connector - Snap-In Style, Box Connection 1/2 in NPT, Trade Size 1/2 in, Steel, Insulated No, Gray, Red, For Use With AC, HCF, MCI, UL Listed File No. E195966, Connector Style Straight, Snap In, Compatible Knockout Trade Size 1/2 in, Connection Type Push In, No Tools Needed, For Maximum Cable OD 0.6 in, For Minimum Cable OD 0.46 in, Overall Height 27/32 in, Overall Length 1 1/16 in, Overall Width 27/32 in, Corrosion Resistant, Weight 0.04 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ1R)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- RACO Emt Offset Conn, 3/4", Die Cast Zinc (1763)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- RACO Noninsulated Connector, Multi-Angle (4733)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- RACO Connector, Flex Ac/Mc, 3-1/2", Mall Irn (2114)
- RACO Compression Connector, 1/2" Conduit Size (2802)
- Raco Conduit Fittings