Shop All Conduit Fittings
Raco
Bushing, 9/16" L, 3/4" Conduit
Mfr # 1103
Zoro # G5492420
product price: $0.82
/ea
$0.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1103
- Zoro # G5492420
- UPC # 050169011034
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 9/16 in |
Conduit Trade Size | 3/4 in |
Length | 0.563 in |
Trade Size | 3/4 in |
Width | 1.406 in |
Height (In.) | 1.406 in |
Overall Height | 1 3/8 in |
Outside Diameter | 32 in |
Overall Width | 1 3/8 in |
Inside Diameter | 64 in |
Compatible Conduit Trade Size | 3/4 in |
Dimensions | 0.563 in x 1.406 in x 1.406 in |
Height | 1.406 in |
Description
Bushing, Iron, Trade Size 3/4 in, Overall Length 9/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 3/8 in, Overall Width 1 3/8 in, Weight 0.07 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Connection Type Threaded, Includes Clamp, Inside Diameter 64 in, Outside Diameter 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Rocker (9803W)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (ATQR3/4)
- EATON Circuit Breaker, FAZ Series 13A, 3 Pole, 277/480V AC, C Curve (FAZ-C13/3)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- RACO Reducing Washer, 4" To 3", Steel (1394)
- RACO Set Screw Coupling, 1-7/8" L, 1" Conduit (3024)
- RACO Pulling Elbow, Zinc, 3/4 In. (2763)
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/4", Mall Iron (2205)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- Raco Conduit Fittings