Shop All Conduit Fittings
Raco
Bushing, 9/16" L, 1/2" Conduit
Mfr # 1102RAC
Zoro # G5490591
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1102RAC
- Zoro # G5490591
- UPC # 050169011027
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 9/16 in |
Conduit Trade Size | 1/2 in |
Length | 0.563 in |
Trade Size | 1/2 in |
Height (In.) | 1.156 in |
Width | 1.156 in |
Inside Diameter | 1.15 in |
Overall Height | 1 1/8 in |
Outside Diameter | 1.15 in |
Overall Width | 1 1/8 in |
Compatible Conduit Trade Size | 1/2 in |
Height | 1.156 in |
Dimensions | 0.563 in x 1.156 in x 1.156 in |
Description
Bushing, Iron, Trade Size 1/2 in, Overall Length 9/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Conduit Fitting Type Bushing, Standards CSA Certified, UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 1/8 in, Overall Width 1 1/8 in, Weight 0.05 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Connection Type Threaded, Includes Clamp, Inside Diameter 1.15 in, Outside Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X2LG6NM)
- SQUARE D Thermal Unit, 7.58 to 8.15A (A11.0)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (SNAP1221WNA)
- STEREN TV Wall Plate Blank Ivory (200-258IV)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- RACO Compression Connector, 2" Conduit Size (2808)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- RACO Connector, Flex Ac/Mc, 3", Mall Iron (2112)
- CALCONDUIT Nipple, 1/2 in. x 8 in., Aluminum (119290)
- Raco Conduit Fittings