Shop All Conduit Fittings
Raco
Bushing, 4", Insulated Mall Iron
Mfr # 1129
Zoro # G3752128
product price: $25.79
/ea
Sold in multiples of 5 for $128.95
$128.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1129
- Zoro # G3752128
- UPC # 050169011294
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 15/16 in |
Length | 0.938 in |
Conduit Trade Size | 4 in |
Trade Size | 4 in |
Height (In.) | 4.906 in |
Width | 4.906 in |
Outside Diameter | 4.9 in |
Overall Width | 4 7/8 in |
Overall Height | 4 7/8 in |
Compatible Conduit Trade Size | 4 in |
Inside Diameter | 3.85 in |
Height | 4.906 in |
Dimensions | 0.938 in x 4.906 in x 4.906 in |
Description
Insulating Bushing, Iron, Trade Size 4 in, Overall Length 15/16 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type RMC, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 4 7/8 in, Overall Width 4 7/8 in, Weight 1.07 lb, Color Gray, Compatible Conduit Trade Size 4 in, Connection Type Threaded, Inside Diameter 3.85 in, Outside Diameter 4.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 12 Gauge (FS-200SS ST4 12.00)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB4BV043)
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- RACO Set Screw Connector, For EMT Conduit (2604)
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- RACO Rigid/EMT Conduit Coupling, 6-13/16 In. L (1836)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- RACO Compression Connector, 2" Conduit (2918)
- Raco Conduit Fittings