Shop All Conduit Fittings
Raco
Bushing, 3-1/2", Mall Iron
Mfr # 1114
Zoro # G3752143
product price: $22.39
/ea
Sold in multiples of 10 for $223.90
$223.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Overall Length 15/16 in
- Finish Zinc Plated
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1114
- Zoro # G3752143
- UPC # 050169011140
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 15/16 in |
Length | 0.938 in |
Height (In.) | 4.406 in |
Trade Size | 3 1/2 in |
Width | 4.406 in |
Outside Diameter | 4.41 in |
Overall Width | 4 3/8 in |
Overall Height | 4 3/8 in |
Compatible Conduit Trade Size | 3 1/2 in |
Inside Diameter | 3.53 in |
Height | 4.406 in |
Dimensions | 0.938 in x 4.406 in x 4.406 in |
Description
Bushing, Iron, Trade Size 3 1/2 in, Overall Length 15/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Bushing, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 4 3/8 in, Overall Width 4 3/8 in, Weight 0.8 lb, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation Straight, Inside Diameter 3.53 in, Outside Diameter 4.41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB SENSE6 MAGNETIC NON-CONTACT SAFETY OTHER SWITCH (2TLA050074R2100)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 8A, 125V AC, 200kA at 125V AC, 5 PK (GMA-8-R)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (3304)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO Noninsulated Connector, 1-1/4 In., 45 Deg (3445)
- RACO Cast EMT Compression Coupling, Metallic (2872)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- Raco Conduit Fittings