Shop All Conduit Fittings
Raco
Bushing, 3-1/2", Insulated Mall Iron
Mfr # 1128
Zoro # G3752091
product price: $76.99
/ea
Sold in multiples of 5 for $384.95
Free Shipping & Returns
$384.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Bushing
- Overall Length 0.938 in
- Insulated Yes
- Features Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1128
- Zoro # G3752091
- UPC # 050169011287
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 0.938 in |
Length | 0.938 in |
Height (In.) | 4.406 in |
Width | 4.406 in |
Trade Size | 3-1/2 in |
Height | 4.406 in |
Dimensions | 0.938 in x 4.406 in x 4.406 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Bushing |
Insulated | Yes |
Item | Bushing,3-1/2",Insulated Mall Iron |
Features | Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in. |
Standards | UL Listed,CSA Certified, UL 514B |
Application | Commercial Fittings |
Insulation Type | Insulated |
Material | Malleable Iron |
Conduit Type | Rigid/IMC |
Certified Listed | UL ListedCSA Certified |
Fitting Type | Bushings |
Industry Standard(s) | UL 514B |
Description
Bushing,3-1/2 In.,Insulated Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Flat Elbow Fitting, White, PVC (2811-WH)
- AAON Switch DPS 018wc HXC Barbed (V71561)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (DTNF363)
- POWER FIRST Line Cord GFCI, 2 ft, 15 A, 125V AC, SJTW, NEMA 5-15, 12 AWG, 3 Outlets, 50/60 Hz, Yellow (2XYR8)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- RACO Service Entrance Head, 1-1/2 In., Aluminum (2406)
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- RACO Noninsulated Connector, 1-1/2 In., 90 Deg (3426)
- RACO Insulating Bushing, 13/32" L, 3/4" Conduit (1403)
- Raco Conduit Fittings