Shop All Conduit Fittings
Raco
Bushing, 23/32" L, 1-1/2" Conduit
Mfr # 1106
Zoro # G5491967
original price:
$2.35
8% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1106
- Zoro # G5491967
- UPC # 050169011065
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 23/32 in |
Conduit Trade Size | 1 1/2 in |
Length | 0.719 in |
Trade Size | 1 1/2 in |
Height (In.) | 2.344 in |
Width | 2.344 in |
Inside Diameter | 1.6 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 2 11/32 in |
Outside Diameter | 2.34 in |
Overall Width | 2 11/32 in |
Dimensions | 0.719 in x 2.344 in x 2.344 in |
Height | 2.344 in |
Description
Bushing, Iron, Trade Size 1 1/2 in, Overall Length 23/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 11/32 in, Overall Width 2 11/32 in, Weight 0.23 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Connection Type Threaded, Includes Clamp, Inside Diameter 1.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Split Loom, 1/2 in Black, Split Loom (27052)
- TOLCO Universal Swivel Brace Attachment (828)
- RACO Electrical Box Cover, Square, 808U (808U)
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- RACO Nipple, 1 In Conduit, Zinc, 27/32 In L (1664)
- GAMPAK Sigma Engineered Solutions ProConnex #1 Zinc Plated Steel Conduit Hanger (49110)
- Raco Conduit Fittings