Shop All Conduit Fittings
Raco
Bushing, 1", Insulated Mall Iron
Mfr # 1134
Zoro # G3752310
product price: $2.95
/ea
Sold in multiples of 25 for $73.75
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1134
- Zoro # G3752310
- UPC # 050169011348
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 21/32 in |
Length | 0.656 in |
Conduit Trade Size | 1 in |
Width | 1-3/4 in |
Height (In.) | 1-3/4 in |
Trade Size | 1 in |
Inside Diameter | 64 in |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Outside Diameter | 4 in |
Compatible Conduit Trade Size | 1 in |
Height | 1.75 in |
Dimensions | 0.656 in x 1.75 in x 1.75 in |
Description
Insulating Bushing, Iron, Trade Size 1 in, Overall Length 21/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type RMC, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Weight 0.06 lb, Color Gray, Compatible Conduit Trade Size 1 in, Connection Type Threaded, Inside Diameter 64 in, Outside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, Form XXY, 10A @ 600V AC, Actuator Location: Side (L100WTR2M10)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- DANCO Danco 10839X Plug All Test & Seal Plug (10839X)
- RACO Insulating Bushing, 3-1/2", Plastic (1414)
- RACO Compression Coupling, 1-1/2" Conduit (1826)
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- RACO Locknut, 5", Steel, Non Ul (1219)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- Raco Conduit Fittings