Shop All Conduit Fittings
Raco
Bushing, 1-1/2", Insulated Mall Iron
Mfr # 1136
Zoro # G3752347
product price: $7.19
/ea
Sold in multiples of 25 for $179.75
$179.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1136
- Zoro # G3752347
- UPC # 050169011362
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 23/32 in |
Conduit Trade Size | 1 1/2 in |
Length | 0.719 in |
Width | 2.344 in |
Height (In.) | 2.344 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Inside Diameter | 1.01 in |
Overall Width | 2 11/32 in |
Overall Height | 2 11/32 in |
Outside Diameter | 2.34 in |
Height | 2.344 in |
Dimensions | 0.719 in x 2.344 in x 2.344 in |
Description
Insulating Bushing, Iron, Trade Size 1 1/2 in, Overall Length 23/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type RMC, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 2 11/32 in, Overall Width 2 11/32 in, Weight 0.25 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Connection Type Threaded, Inside Diameter 1.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 25 ft. BK (01310)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-9)
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- RACO Grounding Connector, Silver, Straight (3511-3)
- RACO Rigid Compression Coupling, 4-1/2 In. L (1816)
- RACO Non Insulated Compresion Connector, 4 In. (2946)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- Raco Conduit Fittings