Shop All Electrical Box Covers
Raco
Box Support Hanger, Kwik-Hang
Mfr # 991
Zoro # G3752222
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 2.405 in
- Width 0.805 in
- Height 1.245 in
- Features Durable steel construction; Quick installation; Use with cable, wire, chain, strut (not included) to secure from building structure; Locks securely into position; Installation instructions included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 991
- Zoro # G3752222
- UPC # 050169009918
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 2.405 in |
Width | 0.805 in |
Height | 1.245 in |
Size | 2.405 in x 0.805 in x 1.245 in |
Each - Width | 0.805 in |
Dimensions | 2.405 in x 0.805 in x 1.245 in |
Details
Item | Electrical Box Support Hanger |
Material | Steel |
Features | Durable steel construction; Quick installation; Use with cable, wire, chain, strut (not included) to secure from building structure; Locks securely into position; Installation instructions included |
Certified Listed | cULus Listed |
Product Type | Steel Box Support Products & Accessories |
Accessory Type | Box |
Collection Name | KWIK-HANG® |
Type | Bar Hanger |
Standard | cULus Listed |
Description
Box Support Hanger,Kwik-Hang
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 60 in W, 10 in D, NEMA 12; 13, Hinged (A306010WFLP)
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White (US/CTT1.1W)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NC, QD (IGS241)
- GROTE Power Cord 3, In, 1 Set, 12 ft., Black (81-3112)
- RACO Electrical Box Cover, Round Ceiling Pan, 1 Gang, Round, Galvanized Steel, KO Centered (703)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- RACO Electrical Box Cover, Round, Steel, KO Centered, Flat (8703-5)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Flat (701F)
- RACO While In Use Weatherproof Cover, 2-Gang, 2 Gang, In-Use (MM2420G)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5033-0)
- Raco Electrical Box Covers