Shop All Electrical Box Hardware
Raco
Box Partition, Box Accessory, Masonry
Mfr # 971
Zoro # G3752003
product price: $5.79
/ea
Sold in multiples of 25 for $144.75
$144.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Box
- Height 3-5/8 in
- Length 0.843 in
- Width 3.531 in
- Box Type Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 971
- Zoro # G3752003
- UPC # 050169009710
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Height | 3-5/8 in |
Length | 0.843 in |
Width | 3.531 in |
Each - Width | 3.531 in |
Size | 0.843 in x 3.531 in x 3.625 in |
Dimensions | 0.843 in x 3.531 in x 3.625 in |
Details
Item | Box Partition |
Accessory Type | Box |
Box Type | Masonry |
Features | Fits both 2-1/2 in. and 3-1/2 in deep masonry boxes; To separate low-voltage circuit from current carrying circuitry; Cover made from zinc, pre-coated, steel |
Type | Partition |
Standard | UL Listed |
Certified Listed | UL Listed |
Gangable | No |
Description
Part Masnry Box,Low Volt,2-1/2 Or 3-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LA Series 400A, 3 Pole, 600V AC (LA36400)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-06)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 5A, 600V AC, Non-Indicating (ATQR5)
- RACO Slotted Head Ground Screw, NOVAL Accessory, 0 Gang, Steel, Floor Box (973)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (130)
- RACO Mud Ring, 2 Gang, 819, Square Box (819)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (769)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (786)
- RACO Extension Ring, Ring Accessory, 1 Gang, Steel, Box (665)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20G)
- Raco Electrical Box Hardware