Shop All Classroom Furniture
Raco
BOX OCTG 4"" 2-1/8""D
Mfr # 167
Zoro # G100538127
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21.5 cu.in
- Width 4 in
- Standards UL 514-A listed, File E195978
- Material Steel
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 167
- Zoro # G100538127
- UPC # 50169001677
- Country of Origin United States
- Category Classroom Furniture
Dimensions
Width | 4 in |
Height | 4 in |
Depth | 2.188 in |
Size | 4 in |
Knockout Size | 1/2 in; 3/4 in |
Details
Capacity | 21.5 cu.in |
Standards | UL 514-A listed, File E195978 |
Material | Steel |
Weight | 0.624 lbs |
Color | Gray |
Features | Fire Rated |
Drawn or Welded | Drawn |
Box Type | Ceiling Box |
Item | Mounting Box, Steel Boxes and Covers |
Application/Usage | Wall, Ceiling |
Wiring System | Conduit |
Description
Raco 21-1/2 cu in Octagon Steel 1 gang Electrical Box Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- ALERA Alera Bookcase with 3 Shelves - 31-3/4"W x 14"D x 39-3/8"H - Medium Cherry - Valencia Series (ALEVA634432MC)
- GUARDIAN Guardian TGDN Bedside Bedwetting Alarm for Kids; Teenagers & Adults with Loud Sound & Strong Vibration to Wake Up Deep Sleepers - Bed (TGDN)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- ASHLEY PRODUCTIONS Big Time Too Up/Down Timer, PK3 (10210)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-NAT-GG)
- CHAMPION SPORTS Stop Watch, Assorted Colors, PK6 (910SET)
- PACIFIC PLAY TENTS Teacher Chair, Blue (G-7-50)
- ABC Bird In Hand Tabletop Book Display, 24 x 11-1/2 x 11-1/2 Inches (410107)
- Raco Office & School Tables