Shop All Conduit Fittings
Raco
Bonding Locknut, 3-1/2", Steel
Mfr # 1254
Zoro # G3752581
Sold in multiples of 5 for $142.45
$142.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Locknuts
- Overall Length 1.075 in
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in.
- Application Commercial Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1254
- Zoro # G3752581
- UPC # 050169012543
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1.075 in |
Length | 1.075 in |
Width | 4-3/4 in |
Trade Size | 3-1/2 in |
Height (In.) | 4.535 in |
Dimensions | 1.075 in x 4.75 in x 4.535 in |
Height | 4.535 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Locknuts |
Item | Bonding Locknut,3-1/2",Steel |
Features | All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in. |
Application | Commercial Fittings |
Standards | UL Listed,CSA Certified, UL 514B |
Material | Steel |
Conduit Type | Rigid/IMC |
Certified Listed | UL ListedCSA Certified |
Fitting Type | Locknuts |
Industry Standard(s) | UL 514B |
Description
Bonding Locknut,3-1/2 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (IBAR 12/20 ULTRA)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A36H2408SSLP)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- Raco Conduit Fittings