Shop All Conduit Fittings
Raco
Bonding Locknut, 17/64" L, 2" Conduit
Mfr # 1248
Zoro # G5491991
original price:
$9.25
10% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Locknut
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1248
- Zoro # G5491991
- UPC # 050169012482
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/32 in |
Conduit Trade Size | 2 in |
Length | 0.589 in |
Trade Size | 2 in |
Height (In.) | 2.837 in |
Thread Size | 2"-11 1/2 |
Width | 2-7/8 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 2 7/8 in |
Overall Height | 9/16 in |
Dimensions | 0.589 in x 2.875 in x 2.837 in |
Height | 2.837 in |
Description
Grounding LockNut for Threaded RMC/IMC, Steel, Trade Size 2 in, Overall Length 3 3/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 2 In.-11 1/2, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 9/16 in, Overall Width 2 7/8 in, Weight 0.12 lb, Color Gray, Compatible Conduit Trade Size 2 in, Connection Type Threaded, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Filler Plate, 1" (VPKQF3)
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- GARDNER BENDER 21" L Heavy Duty Cable Tie Black PK 50 (46-421UVB)
- RACO Emt Insulating Bushing, 3/4" (2173RAC)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO Compression Connector, 3/4" Conduit Size (2803)
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- RACO Bushing, 41/64" L, 1-1/4" Conduit (1105)
- RACO CONNECTOR FLEX AC/MC 90 1/2" ZINC (2692)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- Raco Conduit Fittings