Shop All Conduit Fittings
Raco
4504250374CONNECTOR 1" STEEL
Mfr # 2904
Zoro # G4282446
original price:
$1.15
13% off
new price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2904
- Zoro # G4282446
- UPC # 050169029046
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 29/32 in |
Length | 1.9 in |
Conduit Trade Size | 1 in |
Height (In.) | 1.64 in |
Trade Size | 1 in |
Width | 1.640 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 1 5/8 in |
Overall Height | 1 5/8 in |
Dimensions | 1.9 in x 1.64 in x 1.64 in |
Height | 1.64 in |
Description
Compression Conduit Connector, Steel, Trade Size 1 in, Overall Length 1 29/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Weight 0.26 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Insulating Bushing, 1-1/4" (2175RAC)
- SCHNEIDER ELECTRIC 16Mm Push Button 65168026 (ZB6AS834)
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, PVC (8100PVG)
- MULBERRY Electrical Box Extension, Box Extension Accessory, 2 Gang, Aluminum, Universal (30273)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- RACO Bushing, 3", Insulated Mall Iron (1127)
- RACO Insulated Connector, 2 In., 90 Deg (3548)
- RACO Reducing Washer, 1-1/4" to 3/4" Conduit (1369)
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- TOPAZ ELECTRIC /Cpb-2502 Bushing 1/2 In Plastic (837)
- Raco Conduit Fittings