Shop All Conduit Fittings
Raco
3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each
Mfr # 3401-8
Zoro # G705309801
product price: $3.79
/ea
Sold in multiples of 15 for $56.85
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 1.453 in
- Insulated No
- Features Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Noninsulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3401-8
- Zoro # G705309801
- UPC # 50169340189
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 1.453 in |
Height (In.) | 1.063 in |
Width | 1.063 in |
Height | 1.063 in |
Trade Size | 3/8 in |
Length | 1.453 in |
Dimensions | 1.453 in x 1.063 in x 1.063 in |
Description
Raco liquid tight connectors are suitable for use in class I division 2 class II division 1 and 2 and class III division 1 and 2 hazardous locations. Patented split gland-ring is designed to slip onto the conduit quickly gripping the jacket of the conduit speeding installation assuring a perfect seal and preventing pullouts. All components are reusable Raco liquid tight connectors may be easily disassembled and reused after years of service. Sealing washer (included) provides a liquid tight seal when terminating the connector in a threadless opening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Utp Coupler, 110 Idc Juction Box - Punch Down (NCB-6008)
- RETYZ Releasable Tie, Green, Nylon, PK20 (EVT-S06GN-HA)
- RACO Bonding Locknut, 7/32" L, 1" Conduit (1244)
- RACO Set Screw Coupling, 1-7/8" L, 1" Conduit (3024)
- RACO Sealing Locknut, 1-1/4", Steel (1205)
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/4 (EYF-125)
- Raco Conduit Fittings