Shop All Conduit Fittings
Raco
3/4 in. D Malleable Iron/Steel Electrical Conduit Elbow For Type B 10 each
Mfr # 3423-8
Zoro # G105310209
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 1.4 in
- Insulated No
- Features Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Noninsulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3423-8
- Zoro # G105310209
- UPC # 50169342381
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 1.4 in |
Trade Size | 3/4 in |
Width | 4 in |
Length | 1.4 in |
Height (In.) | 2.398 in |
Height | 2.398 in |
Dimensions | 1.4 in x 2.76 in x 2.398 in |
Description
Positviely bond conduit to a box or enslosure with RACO« liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I Div 2; Class II Div 1 & 2 and Class III Div I & 2 hazardous locations. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 18 Lbs Tensile Strength (CT504FL-YL-100)
- CAMOZZI Reed Switch, 2 Wrs, 10-30Vac/Dc (CSH-223-2)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- RACO Emt Insulating Bushing, 3/4" (2173RAC)
- RACO Chase Closed Nipple, 3/4 In., 23/32 In. L (1663)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- Raco Conduit Fittings