Shop All Wire Connectors
Raco
14AWG STR PIGTAIL 8"
Mfr # 992
Zoro # G3752240
product price: $1.15
/ea
Sold in multiples of 500 for $575.00
$575.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 0.4 in
- Length 8 in
- Features Returnable Indicator
- Type Ground Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 992
- Zoro # G3752240
- UPC # 050169009925
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 1/2 in |
Width | 0.4 in |
Length | 8 in |
Dimensions | 8 in x 0.4 in x 0.5 in |
Details
Item | Stranded Pigtail,8",14 AWG |
Features | Returnable Indicator |
Type | Ground Screw |
Accessory Type | Box |
Packaging Type | Bundle |
Description
Stranded Pigtail,8 In.,14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AR2)
- RACO 14AWG SOLID PIGTAIL 8" (994)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70587)
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- ANDERSON POWER PRODUCTS SB50A HSG/SPG BLUE (992G4)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- Raco Wire Connectors