Shop All Wire Connectors
Raco
14AWG SOLID PIGTAIL 8" - BARE
Mfr # 997
Zoro # G3752277
product price: $0.91
/ea
Sold in multiples of 1000 for $910.00
$910.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 0.4 in
- Length 8 in
- Type Ground Screw
- Features Returnable Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 997
- Zoro # G3752277
- UPC # 050169009970
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 1/2 in |
Width | 0.4 in |
Length | 8 in |
Dimensions | 8 in x 0.4 in x 0.5 in |
Details
Item | Solid Bare Pigtail,8",14 AWG |
Type | Ground Screw |
Features | Returnable Indicator |
Packaging Type | Bundle |
Description
Solid Bare Pigtail,8 In.,14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62X)
- EATON Flush Push Button, LED, 22mm (M22-DGL-X)
- ZORO SELECT Beam Clamp, 4 In, Galv Malleable Iron (22FP81)
- RACO 14AWG SOLID PIGTAIL 8" (994)
- RACO 14AWG STR PIGTAIL 8" (992)
- IDEAL Push In Connector, 2 Port, Red, PK5000 (30-1632)
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- ANDERSON POWER PRODUCTS SB120 HSG/SP RED PBT (6810G3BK)
- Raco Wire Connectors