Shop All Wire Connectors
Raco
14AWG SOLID PIGTAIL 8"
Mfr # 994
Zoro # G3752137
product price: $0.82
/ea
Sold in multiples of 1000 for $820.00
$820.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 0.4 in
- Length 8 in
- Type Ground Screw
- Features Returnable Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 994
- Zoro # G3752137
- UPC # 050169009949
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 1/2 in |
Width | 0.4 in |
Length | 8 in |
Dimensions | 8 in x 0.4 in x 0.5 in |
Details
Item | Solid Pigtail,8",14 AWG |
Type | Ground Screw |
Features | Returnable Indicator |
Packaging Type | Bundle |
Description
Solid Pigtail,8 In.,14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- RACO Electrical Box, 85.8 cu in, Gang Box, 5 Gang, Steel, Rectangular (954)
- CORTECH Double Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 2 Textured Finish, White (TPDGF)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (242-SLP)
- GARDNER BENDER Tap Splice Assortment, 22-10 AWG, PK10 (15-2210)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- SEACHOICE Brazed Non-Insulated Butt Connectors, 25 Pack (60241)
- MIDWEST FASTENER 22-18 Gauge Uninsulated Male Disconnects 20PK (70121)
- Raco Wire Connectors & Disconnects