Shop All Wire Connectors
Raco
14AWG SOLID PIGTAIL 6" - BARE
Mfr # 984
Zoro # G3752082
Sold in multiples of 1000 for $600.00
$600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 0.4 in
- Length 6 in
- Features Returnable Indicator
- Type Ground Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 984
- Zoro # G3752082
- UPC # 050169009840
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 1/2 in |
Width | 0.4 in |
Length | 6 in |
Dimensions | 6 in x 0.4 in x 0.5 in |
Details
Item | Solid Bare Pigtail,6",14 AWG |
Features | Returnable Indicator |
Type | Ground Screw |
Packaging Type | Bundle |
Accessory Type | Box |
Description
Solid Bare Pigtail,6 In.,14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties PK, 6" 16 GA B/A , IMPORT (16BA6-ASSYIMPNY)
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 (PLT2I-C186)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060LU)
- RACO 14AWG STR PIGTAIL 8" (992)
- RACO 14AWG SOLID PIGTAIL 8" (994)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- ANDERSON POWER PRODUCTS PP120 CON 2 LOW (1319)
- HILLSDALE TERMINAL 16-14 N/I #10 Block Spade, PK1000 (50162N)
- LEVITON Receptacle (8300)
- ANDERSON POWER PRODUCTS PP15 GRN CON 16/20 KIT (1395G3)
- Raco Wire Connectors