Shop All Wire Connectors
Raco
14AWG SOLID PIGTAIL 6"
Mfr # 982
Zoro # G3752030
product price: $0.79
/ea
Sold in multiples of 1000 for $790.00
$790.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 0.4 in
- Length 6 in
- Standards UL Listed
- Features Returnable Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 982
- Zoro # G3752030
- UPC # 050169009826
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 1/2 in |
Width | 0.4 in |
Length | 6 in |
Dimensions | 6 in x 0.4 in x 0.5 in |
Details
Item | Solid Pigtail,6",14 AWG |
Standards | UL Listed |
Features | Returnable Indicator |
Type | Ground Screw |
Accessory Type | Box |
Packaging Type | Bundle |
Certified Listed | UL Listed |
Description
Solid Pigtail,6 In.,14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1531)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- RACO 14AWG SOLID PIGTAIL 8" (994)
- RACO 14AWG STR PIGTAIL 8" (992)
- IDEAL Twist On Wire Connector, 22-10 AWG, PK150 (30-241J)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327869)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-T POUCH)
- WAGO Connector, PK5 (222-412/PW05-0005)
- Raco Wire Connectors & Disconnects