Shop All Wire Connectors
Raco
12AWG SOLID PIGTAIL 6"
Mfr # 983
Zoro # G3752021
product price: $0.46
/ea
Sold in multiples of 1000 for $460.00
$460.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 0.4 in
- Length 8 in
- Type Ground Screw
- Features Returnable Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 983
- Zoro # G3752021
- UPC # 050169909836
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 1/2 in |
Width | 0.4 in |
Length | 8 in |
Dimensions | 8 in x 0.4 in x 0.5 in |
Details
Item | Solid Pigtail,6",12 AWG |
Type | Ground Screw |
Features | Returnable Indicator |
Accessory Type | Box |
Packaging Type | Bundle |
Description
Solid Pigtail,6 In.,12 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- RACO 14AWG SOLID PIGTAIL 8" (994)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK50 (30-1263J)
- MAXXIMA LED Connector, Right Angle, 2-Pin (3LXF4)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-641J)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- Raco Wire Connectors