RACKEM RACKS 9192-W 24 x 12 x 8 in. Wire Basket - White
Mfr # 9192-W
Zoro # G903992133
Product Information
- Brand Rackem Racks
- MFR # 9192-W
- Zoro # G903992133
- UPC # 635143091921
- Country of Origin China
- Category Currency Holders
Description
White Baskets Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance.Mount Anywhere White Wire Basket with label plate for your storage and organizational needs. Dimensions: 24"L x 12"W x 8"H (Hardware included)
Specifications- Color: Black
- Size: 24 L x 12 W x 8 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USAOPOLY OPERATION - The Nightmare Before Christmas Edition (OP004-261)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Blue PK12 (PIL31257)
- GORILLA GLUE Gorilla Shipng Tape 35Yd (6045002)
- MASTERVISION Cubicle Calendar Board 1.5x4ft., Silver (XA429993700)
- RACKEM RACKS RACKEM RACKS 9175-W 12 x 6 x 4 in. Wire Basket - White (9175-W)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- MOOLAH 500 Count Preformed Quarter Coin Wrappers (72925500)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- BETTER OFFICE PRODUCTS Zipper Security Bank Deposit Bag, Clear Window & 14 Insert Cards, 1125in x 625in Asst'd Colors, 7PK (24007)
- TRIPLOK Deposit Bag, 15 x 20, 2.5 mil Thick, Plastic, Clear, PK250 (585048)
- QUALITY PARK Night Deposit Bags, PK100 (45224)
- Rackem Racks Currency Holders