RACKEM RACKS 9191-W 18 x 12 x 8 in. Wire Basket - White
Mfr # 9191-W
Zoro # G303992122
Product Information
- Brand Rackem Racks
- MFR # 9191-W
- Zoro # G303992122
- UPC # 635143091914
- Country of Origin China
- Category Currency Holders
Description
White Baskets Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance.Mount Anywhere White Wire Basket with label plate for your storage and organizational needs. Dimensions: 18"L x 12"W x 8"H (Hardware included)
Specifications- Color: Black
- Size: 18 L x 12 W x 8 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Handheld 6mm Slot Hole Punch (39283)
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- DECKER TAPE PRODUCTS Label, DL1481, THIS SIDE UP, 3" X 5" (DL1481)
- NINJATEK Cheetah Midnight 3Mm 2Kg (3DCH0129020)
- RACKEM RACKS RACKEM RACKS 9175-W 12 x 6 x 4 in. Wire Basket - White (9175-W)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- MOOLAH Self-Sealing Currency Bands, Orange, $50, Pack of 1000 (729200051)
- CONTROLTEK Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Canvas, Blue (530312)
- FAME FABRICS Money Pouch, F31, Burgundy (83441)
- ALLSTAR PERFORMANCE Allstar Performance ALL10411 Tubing Notcher Steel Economy (ALL10411)
- SPARCO Cash Box, w/ Latch Lock, 7 Cmpmnts, 11"x7-3/4"x4-3/4", Gray (SPR15501)
- Rackem Racks Currency Holders