RACKEM RACKS 9189-W 24 x 6 x 8 in. Wire Basket - White
Mfr # 9189-W
Zoro # G403992183
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rackem Racks
- MFR # 9189-W
- Zoro # G403992183
- UPC # 635143091891
- Country of Origin China
- Category Currency Holders
Description
White Baskets Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance.Mount Anywhere White Wire Basket with label plate for your storage and organizational needs. Dimensions: 24"L x 6"W x 8"H (Hardware included)
Specifications- Color: Black
- Size: 24 L x 6 W x 8 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01057)
- LEARNING RESOURCES Ocean Creatures, Set of 50 (0799)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 5", Kraft, 25/Bundle (11K620)
- PARTNERS BRAND Triangle Mailing Tubes, 2" x 30 1/4", White, 50/Bundle (MTM230)
- RACKEM RACKS RACKEM RACKS 9175-W 12 x 6 x 4 in. Wire Basket - White (9175-W)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- BARSKA Cash Box, Compartments 6, 4-1/16 in. H (CB11792)
- CONTROLTEK Multipurpose Zipper Bags, 11 x 6, Clear (530977)
- HURON 9 x 12 in Level 4 Tamper Evident Bag Clear 100PK (HASZ0061)
- SAFETY 1ST Safety 1st 256996 Adhesive Magnet Safety Lock System (256996)
- CASSIDA Cassida B-5520UM Currency Counter (B-5520UM)
- Rackem Racks Currency Holders