RACKEM RACKS 9188-W 18 x 6 x 8 in. Wire Basket - White
Mfr # 9188-W
Zoro # G603992150
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rackem Racks
- MFR # 9188-W
- Zoro # G603992150
- UPC # 635143091884
- Country of Origin China
- Category Currency Holders
Description
White Baskets Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance.Mount Anywhere White Wire Basket with label plate for your storage and organizational needs. Dimensions: 18"L x 6"W x 8"H (Hardware included)
Specifications- Color: Black
- Size: 18 L x 6 W x 8 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- MASTER MAGNETICS Magnetic Plastic Clips, White, PK2 (7523)
- INSTAPAK QUICK Instapak Quick® RT Expandable Foam Bags, 22" x 27", Blue, 24/Case (IQRT80)
- HILLMAN Hillman Fasteners 842272 3 in. Vinyl Letters Kit; Black & White (842272)
- RACKEM RACKS RACKEM RACKS 9175-W 12 x 6 x 4 in. Wire Basket - White (9175-W)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- MOOLAH 250 Count Preformed Dime Coin Wrappers (72910250)
- BARSKA Cash Box, Compartments 6, 2-1/4 in. H (CB11788)
- FIRE KING SECURITY PRODUCTS Cennox Deposit Slot Safe B2020S-FK1 20-1/2"W x 20"D x 20-1/2"H Electronic Lock 3.68 Cu. Ft. Black (B2020S-FK1)
- MOOLAH Self-Sealing Currency Bands, Red, $500, Pack of 1000 (729200500)
- ROYAL CONSUMER INFORMATION Royal Cash Register with Ink Printer 140DX (105140DX)
- Rackem Racks Currency Holders