RACKEM RACKS 9186-W 24 x 12 x 6 in. Wire Basket - White
Mfr # 9186-W
Zoro # G403992169
Product Information
- Brand Rackem Racks
- MFR # 9186-W
- Zoro # G403992169
- UPC # 635143091860
- Country of Origin China
- Category Currency Holders
Description
White Baskets Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance.Mount Anywhere White Wire Basket with label plate for your storage and organizational needs. Dimensions: 24"L x 12"W x 6"H (Hardware included)
Specifications- Color: Black
- Size: 24 L x 12 W x 6 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Laminating Sheets, 12x9 In., PK10 (3747308CF)
- ZORO SELECT Literature Mailers, 14" x 14" x 3", White, 50/Bundle (55VL01)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (2CXH7)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 100 ft., 5/16" Thickness, Clear (36DY51)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- RACKEM RACKS RACKEM RACKS 9175-W 12 x 6 x 4 in. Wire Basket - White (9175-W)
- FOURGALS Deposit Bags, Polyethylene, 12 X 15, Clear, 1,000/carton, PK1000 (GAL12X15DS)
- COMPASION Flat Tubular Coin Wrap, Orange - Quarters (CO3753029)
- ARTICULOS PARA EL HOGAR Bill Slots Steel Security Cash Box, Black (AR3735990)
- CONTROLTEK Heavy Duty Low Profile Cash Box, 6 Compartments, 11.5 x 8.2 x 2.2, Gray (500126)
- PAP-R PRODUCTS Preformed Tubular Coin Wrappers, Nickels, $2, PK1000 (23005/2160640)
- Rackem Racks Currency Holders