RACKEM RACKS 9185-W 18 x 12 x 6 in. Wire Basket - White
Mfr # 9185-W
Zoro # G003992132
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rackem Racks
- MFR # 9185-W
- Zoro # G003992132
- UPC # 635143091853
- Country of Origin China
- Category Currency Holders
Description
White Baskets Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance.Mount Anywhere White Wire Basket with label plate for your storage and organizational needs. Dimensions: 18"L x 12"W x 6"H (Hardware included)
Specifications- Color: Black
- Size: 18 L x 12 W x 6 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 2 Part Tan Tint Carbonless 12 Line Guest Check 50 Checks, PK40 (T4797SP)
- AZAR DISPLAYS Two-Tier Four-Pocket Trifold Brochure Holder, PK2 (252812)
- SERENELIFE Indoor/Outdoor Wall Mount Locking Mailbox, SLMAB06 (SLMAB06)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-100)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- RACKEM RACKS RACKEM RACKS 9175-W 12 x 6 x 4 in. Wire Basket - White (9175-W)
- CASSIDA Cassida B-5520UM Currency Counter (B-5520UM)
- SPARCO Strap, Currency, $2000, Violet Pk (SPRBS2000WK)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Clear PK (ICX94190069)
- CONTROLTEK Stackable Plastic Coin Tray, Nickels, 10 Compartments, Blue, PK2 (560561)
- SPARCO Money Tray, w/ Locking Cover, 16"x11"x2-1/4", Black (SPR15505)
- Rackem Racks Currency Holders