RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White
Mfr # 9181-W
Zoro # G203992055
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rackem Racks
- MFR # 9181-W
- Zoro # G203992055
- UPC # 635143091815
- Country of Origin China
- Category Currency Holders
Description
White Baskets Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance.Mount Anywhere White Wire Basket with label plate for your storage and organizational needs. Dimensions: 12"L x 6"W x 6"H (Hardware included)
Specifications- Color: Black
- Size: 12 L x 6 W x 6 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Medium Point, White, PK12 (35558)
- TOPS BUSINESS FORMS Tops Wirebound 3-Subject Notebook, College Rule, 9-1/2 x 6, White, 150 Sheets/Pad (65362)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNV0)
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- RACKEM RACKS RACKEM RACKS 9175-W 12 x 6 x 4 in. Wire Basket - White (9175-W)
- SPARCO PRODUCTS Bill Strap- 500- White-Red (SP462364)
- PAP-R PRODUCTS Currency Straps, Pink, PK1000 (216070E13)
- CASSIDA Cassida C-C200 Coin Sorter Wrapper (C-C200)
- HURON 9 x 12 in Level 4 Tamper Evident Bag Clear 100PK (HASZ0061)
- SENTRY SAFE Drawer Safe, Steel, Key Lock, Black (DS-1)
- VAULTZ Cash Box, Black/Chrome, Plastic/Steel (IDEVZ01002)
- Rackem Racks Currency Holders