RACKEM RACKS 9179-W 18 x 12 x 4 in. Wire Basket - White
Mfr # 9179-W
Zoro # G003992019
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rackem Racks
- MFR # 9179-W
- Zoro # G003992019
- UPC # 635143091792
- Country of Origin China
- Category Currency Holders
Description
White Baskets Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance.Mount Anywhere White Wire Basket with label plate for your storage and organizational needs. Dimensions: 18"L x 12"W x 4"H (Hardware included)
Specifications- Color: Black
- Size: 18 L x 12 W x 4 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Three Ring Round Binder, Silver (00605)
- ESSELTE PENDAFLEX CORP. Oxford® Pressboard Report Cover, 8. 1/2", 2 Prong Fastener, 11 x 17, 3" Capacity, Black (13206)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 5", Kraft, 25/Bundle (55VG04)
- SWINGLINE Rubber Finger Tips, Size 14, X-Large, PK12 (SWI54014)
- RACKEM RACKS RACKEM RACKS 9175-W 12 x 6 x 4 in. Wire Basket - White (9175-W)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- UNIVERSAL Zippered Wallets/Cases, 11w x 6h, Clear/Black, PK2 (UNV69026)
- DATAPRODUCTS. Dataproducts. R3027 R3027 Compatible Ribbon; Black/Red (R3027)
- TRIPLOK Deposit Bag, 19 x 23, 4 mil Thick, Plastic, Clear, PK50 (585059)
- SPARCO Strap, Currency, $50, Orange Pk (SPRBS50WK)
- CONTROLTEK SafeLOK VT Tamper-Evident Deposit Bags, 100PK (CNK585092)
- Rackem Racks Currency Holders