RACKEM RACKS 9178-W 12 x 12 x 4 in. Wire Basket - White
Mfr # 9178-W
Zoro # G803992073
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rackem Racks
- MFR # 9178-W
- Zoro # G803992073
- UPC # 635143091785
- Country of Origin China
- Category Currency Holders
Description
White Baskets Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance.Mount Anywhere White Wire Basket with label plate for your storage and organizational needs. Dimensions: 12"L x 12"W x 4"H (Hardware included)
Specifications- Color: Black
- Size: 12 L x 12 W x 4 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead Side Opening Pressboard Report Cover, Prong Fastener, Letter, Green (81451)
- FLIPSIDE Dry Erase Boards, 9"x12", 24/PK, White (FLP24912)
- ZORO SELECT Shipping Box, 18x18x12 in (55NM86)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN1025)
- RACKEM RACKS RACKEM RACKS 9175-W 12 x 6 x 4 in. Wire Basket - White (9175-W)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- READ RIGHT Smart Cleaning Card with Waffletechnology, PK10 (RR15059)
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB5800)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- PEN2PAPER Coin Wrapping/Packaging Tubes Nickels (PE56105)
- MOOLAH 36 Count Preformed Quarter Coin Wrappers (729025)
- Rackem Racks Currency Holders