RACKEM RACKS 9175-W 12 x 6 x 4 in. Wire Basket - White
Mfr # 9175-W
Zoro # G903992072
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rackem Racks
- MFR # 9175-W
- Zoro # G903992072
- UPC # 635143091754
- Country of Origin China
- Category Currency Holders
Description
White Baskets Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance.Mount Anywhere White Wire Basket with label plate for your storage and organizational needs. Dimensions: 12"L x 6"W x 4"H (Hardware included)
Specifications- Color: Black
- Size: 12L x 6 W x 4 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folders, 1 Fastener, 1/3-cut Tab, Legal, 50/BX, Kraft PK (SMD19834)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (8AV27)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (OP-916-5x5-5-NNLED)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x3"x18" Brown, Pk500 (14934)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- COIN-TAINER Tubular Coin Wrapper, Quarter, PK1000 (2160600D16)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585059)
- TINKERTOOLS 20 lbs Self-Adhesive Dollar 250 Kraft Currency Straps; Pink (TI530493)
- CASSIDA Cassida C-C200 Coin Sorter Wrapper (C-C200)
- PAP-R Wrappers, Coin, Flat, Quarters Pk (PQP30025)
- Rackem Racks Currency Holders