Shop All Wall Mount Hooks
Rack’Em Racks
RackEm Racks 4040 26 in. 12-Hook Utility Rack - White
Mfr # 4040
Zoro # G803908876
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rack’Em Racks
- MFR # 4040
- Zoro # G803908876
- UPC # 635143040400
- Country of Origin China
- Category Wall Mount Hooks
Description
Color coding reduces the spread of bacteria. Hold brushes, brooms, scrapers, scoops, shovels, mops, and squeegees on 2.5" long hooks. Hold tools together in one area or for one operation. One inch spacing from wall allows cleaning behind rack. Colored PVC rod and PVC coated steel wire racks are not effected by bleaches and most acids and solvents.
Dimensions: 6.5"H x 26.25"W x 4"D.
Color: White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HOOK/EYES SOLID BRASS 3"" (N118-158)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- DURA-LIFT 0.218 in. Wire x 2 in. D x 31 in. L Torsion Spring in White Left Wound for Sectional Garage Doors (DLTW231L)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (1367S)
- RACK’EM RACKS RackEm Racks 2054-STNLS Glove Rack - Stainless Steel (2054-STNLS)
- RACK’EM RACKS RackEm Racks 4050 36 in. 16-Hook Utility Rack - White (4050)
- RACK’EM RACKS RackEm Racks 4042 26 in. 12-Hook Utility Rack - Red (4042)
- RACK’EM RACKS RackEm Racks 4030 17 in. 5-Hook Utility Rack - White (4030)
- RACK’EM RACKS RackEm Racks 4051 36 in. 16-Hook Utility Rack - Yellow (4051)
- RACK’EM RACKS RackEm Racks 4043 26 in. 12-Hook Utility Rack - Green (4043)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Cant Hook TMW-30 - 36" Hardwood Handle with 10-3/4" Steel Hook (TMW-30)
- Rack’Em Racks Wall Mount Hooks