Shop All Wall Mount Hooks
Rack’Em Racks
RackEm Racks 4032 17 in. 5-Hook Utility Rack - Red
Mfr # 4032
Zoro # G003908904
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rack’Em Racks
- MFR # 4032
- Zoro # G003908904
- UPC # 747925234690
- Country of Origin China
- Category Wall Mount Hooks
Description
Color coding reduces the spread of bacteria. Hold brushes, brooms, scrapers, scoops, shovels, mops, and squeegees on 2.5" long hooks. Hold tools together in one area or for one operation. One inch spacing from wall allows cleaning behind rack. Colored PVC rod and PVC coated steel wire racks are not effected by bleaches and most acids and solvents.
Dimensions: 3"H x 17.25"W x 3"D.
Color: Red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Mortise Housing, 6 Pin, Oil Rubbed Bonze, Adams Rite Cam (GMS-ICM-6-10B-AR)
- MIDWEST FASTENER 3/4" x 7-9/16" x .105" WG Steel Extension Springs 3PK (18580)
- KENAURD Kenaurd:KIK Cylinder - SC4 (KKC01-SC4-26D)
- ZORO SELECT Bolt, Chain, 4 In L (4PE11)
- RACK’EM RACKS RackEm Racks 4030 17 in. 5-Hook Utility Rack - White (4030)
- RACK’EM RACKS RackEm Racks 4033 17 in. 5-Hook Utility Rack - Green (4033)
- RACK’EM RACKS RackEm Racks 4042 26 in. 12-Hook Utility Rack - Red (4042)
- RACK’EM RACKS RackEm Racks 2054-STNLS Glove Rack - Stainless Steel (2054-STNLS)
- RACK’EM RACKS RackEm Racks 4050 36 in. 16-Hook Utility Rack - White (4050)
- RACK’EM RACKS RackEm Racks 4043 26 in. 12-Hook Utility Rack - Green (4043)
- JACKS IMPORTS Utility Heavy Hook 8" (358-8)
- Rack’Em Racks Wall Mount Hooks