Shop All Shoe Storage
Rack’Em Racks
RackEm Racks 1003 3-Pair Boot Rack - Black
Mfr # 1003
Zoro # G204052611
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rack’Em Racks
- MFR # 1003
- Zoro # G204052611
- UPC # 635143010038
- Country of Origin China
- Category Shoe Storage
Description
Stop wasting time looking for boots and gloves with these handy racks:
DRY: Speed drying by holding boots and gloves open and off the floor.
STORE: Create a place for every boot and glove. Stop ·clutter. No more piles.
ORGANIZE: Collect boots and gloves in one easy-to-find location.
Reduces boot and glove odors. Holds all sizes and styles - rubber, cloth, Gore-Tex, insulated, long or short, big or small, waders and mittens too! Prevent cracking and permanent bending by holding boots and gloves in their natural shape. Durable steel wire construction. Residential use - black epoxy coating for years of use. Industrial use - heavier weight, green PVC coated to withstand harsh industrial environments - bleaches, common acids, and solvents found in food and chemical plants. Stainless steel for food plants, clean rooms, and manufacturing operations that require stainless steel. Mounting screws are spaced 16" apart to match wall studs. Screws included.
Dimensions: 4.5"H x 26.75"W x 10.5"D.
Reduces boot and glove odors. Holds all sizes and styles - rubber, cloth, Gore-Tex, insulated, long or short, big or small, waders and mittens too! Prevent cracking and permanent bending by holding boots and gloves in their natural shape. Durable steel wire construction. Residential use - black epoxy coating for years of use. Industrial use - heavier weight, green PVC coated to withstand harsh industrial environments - bleaches, common acids, and solvents found in food and chemical plants. Stainless steel for food plants, clean rooms, and manufacturing operations that require stainless steel. Mounting screws are spaced 16" apart to match wall studs. Screws included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier 8", 10", & 12" Bowl Counter Display (720302)
- 80/20 End Fastener W/O Screw Bright 40 S (40-3679)
- KENNEDY Pegboard, Gray, 36" H, Steel, 18" W (50002UGY)
- SCHOOL SMART STORAGE TRAY - 7-7/8 X 12-1/4 X 5-3/8 INCHES - CLEAR - EACH (62442S05C)
- RACK’EM RACKS RackEm Racks 1002 2-Pair Boot Rack - Black (1002)
- RACK’EM RACKS RackEm Racks 1004 4-Pair Boot Rack - Black (1004)
- HASTINGS HOME Hastings Home 3-Tier, 9 Pair Wooden Shoe Rack (311179TRE)
- HASTINGS HOME Hastings Home 8-Tier, 48 Pair Shoe Storage Rack (455327YTP)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- HONEY-CAN-DO Shoe Shelf, 3-Tier, 9 to 12 Pairs (SHO-01599)
- MANHATTAN COMFORT Hampton Shoe Closet, Off White (20PMC6)
- Rack’Em Racks Shoe Storage