Shop All Tool Hanging Racks & Rails
Rackem Manufacturing
Three-place Trimmer Rack
Mfr # RA-6
Zoro # G602697520
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 25
- Width 5.5
- Length 46.7
- Height 4.7
- Depth 8-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rackem Manufacturing
- MFR # RA-6
- Zoro # G602697520
- UPC # 818638001067
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Outside Diameter | 25 |
Width | 5.5 |
Length | 46.7 |
Height | 4.7 |
Depth | 8-3/4" |
Details
Item | Three-place Trimmer Rack |
Description
This Three-place Trimmer Rack is constructed from heavy-duty 3/16" steel and has a two-layer, hammered-paint finish to stand up to the weather and harsh work environments. This rack mounts onto the top rail of trucks, trailers and utility vehicles with no additional rails necessary. System has two pieces that measure 41-1/2"L x 2"W x 8-3/4"D. 25 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Flat Pry Bar, Rocker-Head, 12 In (45101)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 21/64 (C23362)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/32, 5/64 Cut L (01552)
- RACKEM MANUFACTURING Rack 'Em Hedge Trimmer Trailer Rack (RA-3)
- RACKEM MANUFACTURING Rack 'Em Six-hook Trailer Rack (RA-7)
- RACKEM MANUFACTURING Backpack Blower Trailer Rack (RA-4)
- RACKEM MANUFACTURING Trailer Trimmer Rack (RA-5)
- RACKEM MANUFACTURING Rack 'Em Single-hook Trailer Rack (RA-8)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS01 (MX1500SS01)
- DURHAM MFG Welding Rod Cabinet, Assembled, 8-1/2 In.H (921-95)
- Rackem Manufacturing Tool Hanging Racks & Rails