Shop All Machine Screws
Rack Solutions
#12-24 x 1/2 in Phillips Pan Machine Screw, Plain Steel, 50 PK
Mfr # SCREW-1224-500-50PK
Zoro # G3250881
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Fastener Length 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rack Solutions
- MFR # SCREW-1224-500-50PK
- Zoro # G3250881
- UPC # 807648007305
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 1000 PK (07869)
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 1000 PK (1404MPP188B)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, 4 PK (29503)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 5 PK (N04100.087.0325)
- ZORO SELECT M3.5-0.60 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035160-100P1)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.060.0016)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0037)
- ZORO SELECT M5-0.80 x 30 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0030)
- ZORO SELECT #10-24 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.019.0037)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Zinc Plated Steel, 3500 PK (472769-3500)
- ZORO SELECT #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1001500-100P)
- Rack Solutions Machine Screws