Rack Solutions

#12-24 x 1/2 in Phillips Pan Machine Screw, Plain Steel, 25 PK


product price: $5.15
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Pan Head
Phillips Drive
  • System of Measurement Inch
  • Thread Size #12-24
  • Fastener Length 1/2 in
  • Material Steel
  • Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #12-24
Fastener Length 1/2 in

Details

System of Measurement Inch
Head Type Pan
Drive Phillips
Material Steel
Finish Plain
Item Machine Screw

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.