Shop All Guard Rails
Rack Sentry
Pallet Rack Protector, 18In H
Mfr # RS90
Zoro # G6445126
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Length 18"
- Overall Height 18 in
- Mounting Rack
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rack Sentry
- MFR # RS90
- Zoro # G6445126
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 18" |
Overall Height | 18 in |
Overall Width | 3 1/2 in |
Overall Depth | 6 1/4 in |
Usable Opening Depth | 3 in |
Usable Opening Width | 3 1/2 in |
Opening Width | 3 in |
Opening Depth | 3 in |
Opening Dimensions | 3 in x 3 in |
Details
Material | Thermoplastic |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Rack |
Color | Yellow |
Includes | (2) Straps |
Item | Pallet Rack Guard |
Description
Pallet Rack Guard, Mounting Location On Upright, Strap-On Mounting Type, Opening Depth 3 in, Opening Width 3 in, Overall Depth 6 1/4 in, Overall Height 18 in, Overall Width 3 1/2 in, Yellow, Thermoplastic, (2) Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPR-250)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-UY060R-14)
- LITTLE GIANT Wagon Truck, 30x48, Flush Deck, 2000 lb. (CH-3048-12P-FSD)
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" (NBP36728PUBK)
- RACK SENTRY Pallet Rack Guard, 18" H Overall, Yllw, PK6 (RSC-75-END)
- KEE SAFETY. Kee Safety Galvanized Steel Kwik Kit Railing System, 12' Straight Kit (KWIK SS)
- ZORO SELECT Guard Rail Post, Double High Center, L 4In (5JEX8)
- GUARDIAN EQUIPMENT Guardrail Receiver, 5-3/4 In. H (15158)
- BIL-JAX Panel Guard - End Panel w/Toeboard - #6 - 5' L (0012-036-05)
- VESTIL Low Profile Rack Guard, 48.63x16.94x4.5 (LPRO-48-16-4)
- GUARDIAN EQUIPMENT Extended Guardrail Gusset, 16 In. H (61027)
- Rack Sentry Guard Rails