Shop All Guard Rails
Rack Sentry
Pallet Rack Protector, 18In H
Mfr # RS120
Zoro # G7019512
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Length 18"
- Overall Height 18 in
- Mounting Rack
- Overall Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rack Sentry
- MFR # RS120
- Zoro # G7019512
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 18" |
Overall Height | 18 in |
Overall Width | 4 3/4 in |
Overall Depth | 7 1/4 in |
Usable Opening Depth | 3 in |
Usable Opening Width | 4 3/4 in |
Opening Depth | 3 in |
Opening Width | 3 in |
Opening Dimensions | 3 in x 3 in |
Details
Material | Thermoplastic |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Rack |
Color | Yellow |
Includes | (2) Straps |
Item | Pallet Rack Guard |
Description
Pallet Rack Guard, Mounting Location On Upright, Strap-On Mounting Type, Opening Depth 3 in, Opening Width 3 in, Overall Depth 7 1/4 in, Overall Height 18 in, Overall Width 4 3/4 in, Yellow, Thermoplastic, (2) Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Winch Hand Ratchet 2500# (DL2500A)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 120 In (CRP-120)
- DAYTON Pail Hand Truck, 300 lb., 55-1/2x18-1/2 (9MK73)
- RICHELIEU HARDWARE Metal Ball Furniture Caster, Swivel Without Brake, with Plate, Brass (F31551)
- RACK SENTRY Pallet Rack Guard, 18" H Overall, Yllw, PK6 (RSC-75-END)
- PS INDUSTRIES HatchSafe Safety Railing, 48in.L x 48in.W (HSF-4848MG)
- GLOBAL INDUSTRIAL Floor Mount Round Safety Bollard, 4-1/2 Dia. x 48''H, Yellow (670530R)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 21In (5JEU6)
- GUARDIAN EQUIPMENT Multi-Directional Base Plate Kit (15201)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- VESTIL BOLT-ON STYLE GUARD RAIL 10 FT ORANGE (GR-F3R-BO-10-OR)
- Rack Sentry Warehouse Safety Guards & Protectors