Shop All Dock Bumpers
Rack Sentry
Pallet Rack Protector, 18" H
Mfr # RS75END
Zoro # G8526287
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Overall Width 3 in
- Material Thermoplastic
- Overall Depth 5 1/4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rack Sentry
- MFR # RS75END
- Zoro # G8526287
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 18 in |
Overall Width | 3 in |
Overall Depth | 5 1/4 in |
Usable Opening Width | 3 in |
Usable Opening Depth | 3 in |
Opening Width | 3 in |
Opening Depth | 3 in |
Opening Dimensions | 3 in x 3 in |
Details
Material | Thermoplastic |
Color | Yellow |
Item | Pallet Rack Guard |
Includes | (2) Straps |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Rack |
Description
Pallet Rack Guard, Mounting Location On Upright, Strap-On Mounting Type, Opening Depth 3 in, Opening Width 3 in, Overall Depth 5 1/4 in, Overall Height 18 in, Overall Width 3 in, Yellow, Thermoplastic, (2) Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow (WB2-906-3)
- DURASTAR Wheel; 4X1.25 Formula Xs Elastic Rubber; 3/8 Precision Ball Bearing; S (414FX35X)
- CASTERHQ 6" Hvy Dty Polyurethane Wheel, Includes 2 Swivel Casters W/ Top, PK4 (HD-6X2-2SB2R-MGP)
- RICHELIEU AMERICA LTD. 532x400' Camo Paracord (644611TV)
- RACK SENTRY Pallet Rack Protector, 18" H (RS75)
- RACK SENTRY Pallet Rack Protector, 18" H (RS100)
- ZORO SELECT Dock Bumper, 10x4-1/2x27 In., Rubber (5W825)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-48)
- ZORO SELECT Bumper Guard, 6 x 2 x 2 In, Rubber (D26U)
- DURABLE CORP 4.5" X 10" X 14" Loading Dock Bumper (B4510-14-SF)
- ZORO SELECT Dock Bumper, 22x3x22 In., Rubber (2MYR8)
- Rack Sentry Dock Bumpers