Shop All Dock Bumpers
Rack Sentry
Pallet Rack Protector, 18" H
Mfr # RS100
Zoro # G7602856
original price:
$75.85
5% off
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Overall Length 6-1/2"
- Overall Width 4 in
- Overall Depth 6 1/4 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rack Sentry
- MFR # RS100
- Zoro # G7602856
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 18 in |
Overall Length | 6-1/2" |
Overall Width | 4 in |
Overall Depth | 6 1/4 in |
Usable Opening Depth | 3 in |
Usable Opening Width | 4 in |
Opening Depth | 3 in |
Opening Width | 3 in |
Opening Dimensions | 3 in x 3 in |
Details
Material | Thermoplastic |
Color | Yellow |
Item | Pallet Rack Guard |
Includes | (2) Straps |
Mounting | Rack |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Description
Pallet Rack Guard, Mounting Location On Upright, Strap-On Mounting Type, Opening Depth 3 in, Opening Width 3 in, Overall Depth 6 1/4 in, Overall Height 18 in, Overall Width 4 in, Yellow, Thermoplastic, (2) Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Solid Rubber, Foot Kick (TWF4210)
- DAYTON Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (1DNK9)
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link (SF1620G10SOSA)
- MAASDAM Strap, w/Hook, for WS-1, 12 ft. (6010-1WS)
- RACK SENTRY Pallet Rack Protector, 18" H (RS75)
- VESTIL Hardened Molded Rubber Bumper (DBE-30-1)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB420-11/P1 (24-1113)
- ZORO SELECT Dock Bumper, 18x4x18 In., Rubber (2MYR3)
- ZORO SELECT Clearance Bar, 7-3/8" O.D., 120" L, Yellow (HTGRD7120YW)
- ZORO SELECT Dock Bumper, 12x6x20 In., Rubber (26W586)
- ZORO SELECT Clearance Bar with Graphics, 7-3/8 In Dia (HTGRD780YR)
- Rack Sentry Dock Bumpers